MAKITA

MAKITA Angle grinder GA9040RF01 2600W - 230mm

  • ERIKS:12156820
  • Manufacturer:088381607490
Image 1
Special features
Extremely powerful angle grinder with soft-start for comfortable working under the most difficult conditions.
Armatures with protective zigzag coating and powder-coated windings protect the motor from damage by sand.
Increased safety with electronic start protection which prevents unexpected restarting after a power failure.
Machined helical gears ensure uniform power transfer, smooth running and outstanding transmission service life.
Labyrinth system completely protects the bearings from dust and sand.
User safety and transmission service life are guaranteed by the torque limiter. This decouples the drive in the event that the disc suddenly jams.
Heavy-duty bearings on both machine axles and improved crankcase sealing for maximum maintenance-free service life.
Automatic carbon brush shut-off to protect the commutator.
Pivoting rear handle with rubber coating for greater user comfort and side anti-vibration handle.
Inner flange on bearings for fast and easy replacement of the grinding disc.
Easily accessible carbon brushes facilitate regular inspection during daily intensive use.

Standard scope of delivery
Standard protection cap in accordance with EN60745
Anti-vibration handle
Super inner flange
Counter-nut
Cam key

Technical characteristics
Nominal power consumption (P1): 2,600 watts
Nominal power output (P2): 1,800 watts
Maximum power output: 4,900 watts
Maximum idle speed: 6,600 rpm
Threaded spindle: M 14
Grinding disc diameter: 230 mm
Axle hole diameter: 22.23 mm
Cable length: 2.5 m
Restart protection
Triax. vibration value (Ah): 6.0 m/s²
Vibration uncertainty factor (K): 1.5 m/s²
Loudness (LwA): 101 dB(A)
Sound pressure level (LpA): 90 dB(A)
Noise uncertainty factor (K): 3 dB(A)
Dimensions (L x W x H): 503 x 250 x 140 mm
Weight without cable (EPTA 01/2003): 6.9 kg
Save to list

€249.00/ pieceexcl. VAT

€301.29incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Nominal power consumption
2600 W
Idle rotational speed
6600 rpm
Max. diameter disc
230 mm
Dead man switch
No
Tool insertion
M 14
Weight of machine
6.9 kg
Cable length
2.5 m