MAKITA

MAKITA Angle grinder GA9030RF01 2400W - 230mm

  • ERIKS:12156819
  • Manufacturer:088381607483
Image 1
Save to list

€239.00/ pieceexcl. VAT

€289.19incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Nominal power consumption
2400 W
Idle rotational speed
6600 rpm
Max. diameter disc
230 mm
Dead man switch
No
Tool insertion
M 14
Weight of machine
6.5 kg
Cable length
2.5 m