MAKITA

MAKITA Angle grinder GA5030RK 720W - 125mm

  • ERIKS:12972502
  • Manufacturer:088381808576
Image 1
Save to list

€89.00/ pieceexcl. VAT

€107.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Nominal power consumption
720 W
Idle rotational speed
11000 rpm
Max. diameter disc
125 mm
Dead man switch
No
Tool insertion
M 14
Weight of machine
1.8 kg
Cable length
2 m