MAKITA

MAKITA Angle grinder GA5021C 1450W - 125mm

  • ERIKS:12156815
  • Manufacturer:088381085984
Image 1
Save to list

€209.00/ pieceexcl. VAT

€252.89incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Nominal power consumption
1450 W
Idle rotational speed
10000 rpm
Max. diameter disc
125 mm
Dead man switch
No
Tool insertion
M 14
Weight of machine
3 kg
Cable length
2.5 m