




€209.00/ pieceexcl. VAT
€252.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | DGA |
Type | Angle Grinder |
Weight of machine | 2 kg |
Tool insertion | M 14 |
Max. diameter disc | 125 mm |
Dead man switch | No |