Products
Brands
About Eriks
Customer service
BE - English
Home
Adapter opname 3/8'' 191A50-3
MAKITA Adapter opname 3/8'' 191A50-3
ERIKS:
14474020
Manufacturer:
088381546744
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 12/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
MAKITA
Type
Cordless Ratchet Accessories
Connection size
3/8 in
Connection size
0.375 in
Suitable for sockets
Yes
Length
5 in
Height
5 in
Socket locking
Yes
Weight
0.24
See all variants
Log in