Products
Brands
About Eriks
Customer service
BE - English
Home
199901-8 Gereedschapstas steel...
MAKITA 199901-8 Gereedschapstas steelstofzuiger
ERIKS:
14451572
Manufacturer:
088381543811
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
MAKITA
Type
Tool Bag
Type
Tool Bag
Material
Polyester
Length
630 mm
Width
230 mm
Height
200 mm
With shoulder strip
Yes
Colour
Black
See all variants
Log in