MAKITA

MAKITA 198878-4 plumeau wit

  • ERIKS:14451570
  • Manufacturer:088381496278
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Type
Round Brush Attachment
Basic colour
White
Vacuum brush
Yes
Weight
0.1 lb
Width
2.25 in
Height
5 in
Depth
2 in