MAKITA

MAKITA 198873-4 Borstelzuigmond wit

  • ERIKS:14451571
  • Manufacturer:088381496230
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Type
Brush
Basic colour
White
Vacuum brush
Yes
Weight
0.09 lb
Width
1.31 in
Height
7 in
Depth
1.13 in