

€10.64/ meterexcl. VAT
€12.87incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | DEL/ROC |
Type | 100ShA |
Diameter | 10 mm |
Shore hardness | 100 |
Colour | Black |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |