






€346.50/ pieceexcl. VAT
€419.27incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 8030 |
Norm | ASME |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | ASTM A182 F316L |
Nominal inner diameter | 3/4" (20) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T2, Serie 15 |
Face to Face length | 178 mm |
Valve shape | Flap |
With spring | Yes |
Sealing | Trim 12 |
Material disc | ASTM A182 F316L |
Material cover | ASTM A182 F316L |
Material cover gasket | Stainless steel 316 SW Graphite filled |
Spring material | ASTM A182 F316L |
Minimum medium temperature (continuous) | -196 °C |
Maximum medium temperature (continuous) | 540 °C |
Maximum pressure difference at 20 °C | 136 |
DN | 3/4" (20) |
A | 118 mm |
H | 85 mm |
L | 178 mm |
Weight | 5.1 kg |