






€268.00/ pieceexcl. VAT
€324.28incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 8030 |
Norm | ASME |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | ASTM A182 F316L |
Nominal inner diameter | 1/2" (15) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T2, Serie 15 |
Face to Face length | 152.5 mm |
Valve shape | Flap |
With spring | Yes |
Sealing | Trim 12 |
Material disc | ASTM A182 F316L |
Material cover | ASTM A182 F316L |
Material cover gasket | Stainless steel 316 SW Graphite filled |
Spring material | ASTM A182 F316L |
Minimum medium temperature (continuous) | -196 °C |
Maximum medium temperature (continuous) | 540 °C |
Maximum pressure difference at 20 °C | 136 |
DN | 1/2" (15) |
A | 95 mm |
H | 80 mm |
L | 152.5 mm |
Weight | 3 kg |