LVF

LVF Globe valve Type: 6030 Stainless steel/Trim 12 Fixed disc Straight Class 300 Flange 1/2" (15)

  • ERIKS:14231994
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Forged stainless steel globe valve, OS&Y, with bolted bonnet and flanged ends, Class 300.
Save to list

€207.00/ pieceexcl. VAT

€250.47incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
6030
Norm
ASME
Construction type
Straight
Housing material
Stainless steel
Material quality
ASTM A182 F316L
Nominal inner diameter
1/2" (15)
Connection
Flange
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
ASME B16.10, T2, Serie 15
Face to Face length
152.5 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 12
Material disc
ASTM A182 F316
Spindle material
ASTM A182 F316
Primary spindle seal material
Graphite
Material bonnet
ASTM A182 F316
Bonnet gasket material
SWG 316/Graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-196 °C
Maximum medium temperature (continuous)
540 °C
Maximum pressure difference at 20 °C
50 bar
DN
1/2" (15)
A
95 mm
H
160 mm
L
152.5 mm
M
80 mm
Weight
3.1 kg