LVF

LVF Globe valve Type: 1772 Steel/Trim 8 Fixed disc Straight Class 600 Flange 1/2" (15)

  • ERIKS:13614945
Image 1
Image 2
Image 1
Image 2
Forged steel globe valve, OS&Y, with bolted bonnet and flanged ends, Class 600
Save to list

€108.50/ pieceexcl. VAT

€131.29incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1772
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM A105N
Surface protection
Phosphated
Nominal inner diameter
1/2" (15)
Connection
Flange
Pressure rating
Class 600
Flange finish
Raised face
Face to Face norm
ASME B16.10, T3, Serie 7
Face to Face length
165 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 8
Material disc
ASTM A276 410
Spindle material
ASTM A276 410
Primary spindle seal material
Graphite
Material bonnet
ASTM A105N
Bonnet gasket material
SWG 316/Graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
100 bar
DN
1/2" (15)
A
95 mm
H
160 mm
L
165 mm
M
80 mm
Weight
3.7 kg