LVF

LVF Globe valve Type: 1770 Steel/Trim 8 Fixed disc Straight Class 150 Flange 1" (25)

  • ERIKS:13614940
Image 1
Image 2
Image 1
Image 2
Forged steel globe valve, OS&Y, with bolted bonnet and flanged ends, Class 150
Save to list

€120.00/ pieceexcl. VAT

€145.20incl. VAT

46 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1770
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM A105N
Surface protection
Phosphated
Nominal inner diameter
1" (25)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
ASME B16.10, T1, Serie 15
Face to Face length
127 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 8
Material disc
ASTM A276 410
Spindle material
ASTM A276 410
Primary spindle seal material
Graphite
Material bonnet
ASTM A105N
Bonnet gasket material
SWG 316/Graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
20 bar
DN
1" (25)
A
108 mm
H
220 mm
L
127 mm
M
80 mm
Weight
5.9 kg