






€175.50/ pieceexcl. VAT
€212.36incl. VAT
Estimated delivery date - 12/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 1760 |
Norm | ASME |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | ASTM A182 F316L |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (NPT) |
Standard thread connection | ASME B1.20.1 |
Pressure rating | Class 800 |
Face to Face norm | Manufacturer standard |
Face to Face length | 90 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Trim 12 |
Material disc | ASTM A182 F316 |
Spindle material | ASTM A182 F316 |
Primary spindle seal material | Graphite |
Material bonnet | ASTM A182 F316L |
Bonnet gasket material | SWG 316/Graphite |
Actuator material | Steel |
Minimum medium temperature (continuous) | -196 °C |
Maximum medium temperature (continuous) | 540 °C |
Maximum pressure difference at 20 °C | 136 bar |
DN | 3/4" (20) |
H | 200 mm |
L | 90 mm |
M | 80 mm |
Weight | 2 kg |