




€53.70/ pieceexcl. VAT
€64.98incl. VAT
Estimated delivery date - 12/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 1741 |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM A105N |
Surface protection | Phosphated |
Nominal inner diameter | 3/4" (20) |
Connection | Socket weld |
Standard welding connection | ASME B16.11 |
Pressure rating | Class 800 |
Face to Face norm | Manufacturer standard |
Face to Face length | 90 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Trim 8 |
Material disc | ASTM A276 410 |
Spindle material | ASTM A276 410 |
Primary spindle seal material | Graphite |
Material bonnet | ASTM A105N |
Bonnet gasket material | SWG 316/Graphite |
Actuator material | Steel |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 136 bar |
DN | 3/4" (20) |
H | 200 mm |
L | 90 mm |
M | 80 mm |
Weight | 2 kg |