LVF

LVF Globe valve Type: 1739 Steel/Trim 8 Fixed disc Straight Class 800 Internal thread (NPT) 2" (50)

  • ERIKS:13614936
Image 1
Image 2
Image 1
Image 2
Forged steel globe valve, OS&Y, with bolted bonnet and NPT thread ends, Class 800.
Save to list

€211.50/ pieceexcl. VAT

€255.92incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1739
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM A105N
Surface protection
Phosphated
Nominal inner diameter
2" (50)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
Class 800
Face to Face norm
Manufacturer standard
Face to Face length
170 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 8
Material disc
ASTM A276 410
Spindle material
ASTM A276 410
Primary spindle seal material
Graphite
Material bonnet
ASTM A105N
Bonnet gasket material
SWG 316/Graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
136 bar
DN
2" (50)
H
290 mm
L
170 mm
M
140 mm
Weight
10.8 kg