LVF

LVF Gate valve Type: 5030 Stainless steel/Trim 12 Class 300 Flange 1.1/2" (40)

  • ERIKS:14231989
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Forged stainless steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 300.
Save to list

€704.50/ pieceexcl. VAT

€852.45incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
5030
Norm
ASME
Housing material
Stainless steel
Material quality
ASTM A182 F316L
Nominal inner diameter
1.1/2" (40)
Connection
Flange
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
ASME B16.10, T2, Serie 10
Face to Face length
191 mm
Operation
Hand wheel, non-rising with rising stem
Full bore
No
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 12
Wedge material
ASTM A182 F316
Spindle material
ASTM A182 F316
Primary spindle seal material
Graphite
Material bonnet
ASTM A182 F316L
Bonnet gasket material
Stainless steel 316 SW Graphite filled
Actuator material
Steel
Minimum medium temperature (continuous)
-196 °C
Maximum medium temperature (continuous)
540 °C
Maximum pressure difference at 20 °C
50 bar
Approvals
API 624
DN
1.1/2" (40)
A
95 mm
H
180 mm
L
140 mm
M
80 mm
Weight
4.1 kg