LVF

LVF Gate valve Type: 3841 Steel/Stainless steel PN40 Flange DN40

  • ERIKS:11813423
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Forged steel gate valve, with external rising stem, non-rising handwheel, stainless steel sealing and flange connection, pressure class PN40.
Save to list

€1,021.00/ pieceexcl. VAT

€1,235.41incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
3841
Norm
EN (DIN)
Housing material
Steel
Material quality
1.0460
Nominal inner diameter
DN40
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 15
Face to Face length
240 mm
Operation
Hand wheel, non-rising with rising stem
Full bore
Yes
Type of bonnet
Flanged
Stem seal type
Gland seal
Sealing
Stainless steel
Wedge material
1.4021
Spindle material
1.4021
Primary spindle seal material
Graphite
Material bonnet
1.0460
Bonnet gasket material
Graphite
Actuator material
Cast iron
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
40 bar
DN
DN40
A
150 mm
H
260 mm
L
240 mm
M
120 mm
Weight
13 kg