






€357.00/ pieceexcl. VAT
€431.97incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 3841 |
Norm | EN (DIN) |
Housing material | Steel |
Material quality | 1.0460 |
Nominal inner diameter | DN15 |
Connection | Flange |
Pressure rating | PN40 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 130 mm |
Operation | Hand wheel, non-rising with rising stem |
Full bore | Yes |
Type of bonnet | Flanged |
Stem seal type | Gland seal |
Sealing | Stainless steel |
Wedge material | 1.4021 |
Spindle material | 1.4021 |
Primary spindle seal material | Graphite |
Material bonnet | 1.0460 |
Bonnet gasket material | Graphite |
Actuator material | Cast iron |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 40 bar |
DN | DN15 |
A | 95 mm |
H | 173 mm |
L | 130 mm |
M | 80 mm |
Weight | 4 kg |