LVF

LVF Gate valve Type: 1782 Steel/Trim 8 Class 600 Flange 1" (25)

  • ERIKS:13614909
Image 1
Image 2
Image 1
Image 2
Forged steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 600
Save to list

€152.00/ pieceexcl. VAT

€183.92incl. VAT

26 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1782
Norm
ASME
Housing material
Steel
Material quality
ASTM A105N
Surface protection
Phosphated
Nominal inner diameter
1" (25)
Connection
Flange
Pressure rating
Class 600
Flange finish
Raised face
Face to Face norm
ASME B16.10, T3, Serie 2
Face to Face length
216 mm
Operation
Hand wheel, non-rising with rising stem
Full bore
No
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 8
Wedge material
ASTM A479 410
Spindle material
ASTM A479 410
Primary spindle seal material
Graphite
Material bonnet
ASTM A105N
Bonnet gasket material
Stainless steel 316 SW Graphite filled
Actuator material
Steel
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
100 bar
Approvals
API 624
DN
1" (25)
A
124 mm
H
232 mm
L
216 mm
M
100 mm
Weight
7.5 kg