




€95.10/ pieceexcl. VAT
€115.07incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 1781 |
Norm | ASME |
Housing material | Steel |
Material quality | ASTM A105N |
Surface protection | Phosphated |
Nominal inner diameter | 1/2" (15) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T2, Serie 10 |
Face to Face length | 140 mm |
Operation | Hand wheel, non-rising with rising stem |
Full bore | No |
Type of bonnet | Bolted bonnet |
Stem seal type | Gland seal |
Sealing | Trim 8 |
Wedge material | ASTM A479 410 |
Spindle material | ASTM A479 410 |
Primary spindle seal material | Graphite |
Material bonnet | ASTM A105N |
Bonnet gasket material | Stainless steel 316 SW Graphite filled |
Actuator material | Steel |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 50 bar |
Approvals | API 624 |
DN | 1/2" (15) |
A | 95 mm |
H | 180 mm |
L | 140 mm |
M | 80 mm |
Weight | 4.1 kg |