LVF

LVF Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 3/4" (20)

  • ERIKS:13614988
Image 1
Image 2
Image 1
Image 2
Forged stainless steel gate valve, OS&Y, with bolted bonnet and NPT thread ends, Class 800
Save to list

€163.00/ pieceexcl. VAT

€197.23incl. VAT

Estimated delivery date - 12/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1764
Norm
ASME
Housing material
Stainless steel
Material quality
ASTM A182 F316L
Nominal inner diameter
3/4" (20)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
Class 800
Face to Face norm
Manufacturer standard
Face to Face length
90 mm
Operation
Hand wheel, non-rising with rising stem
Full bore
No
Type of bonnet
Bolted bonnet
Stem seal type
Gland seal
Sealing
Trim 12
Wedge material
ASTM A182 F316
Spindle material
ASTM A182 F316
Primary spindle seal material
Graphite
Material bonnet
ASTM A182 F316L
Bonnet gasket material
Stainless steel 316 SW Graphite filled
Actuator material
Steel
Minimum medium temperature (continuous)
-196 °C
Maximum medium temperature (continuous)
540 °C
Maximum pressure difference at 20 °C
136 bar
Approvals
API 624
DN
3/4" (20)
H
155 mm
L
90 mm
M
80 mm
Weight
1.8 kg