LVF

LVF Gate valve Type: 1753 Steel/Trim 5 Class 800 Internal thread (NPT) 3/4" (20)

  • ERIKS:13614927
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Forged steel gate valve, OS&Y, with welded bonnet and NPT thread ends, Class 800
Save to list

€48.00/ pieceexcl. VAT

€58.08incl. VAT

Estimated delivery date - 12/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1753
Norm
ASME
Housing material
Steel
Material quality
ASTM A105N
Surface protection
Phosphated
Nominal inner diameter
3/4" (20)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
Class 800
Face to Face norm
Manufacturer standard
Face to Face length
90 mm
Operation
Hand wheel, non-rising with rising stem
Full bore
No
Type of bonnet
Welded bonnet
Stem seal type
Gland seal
Sealing
Trim 5
Wedge material
ASTM A479 410
Spindle material
ASTM A479 410
Primary spindle seal material
Graphite
Material bonnet
ASTM A105N
Bonnet gasket material
Stainless steel 316 SW Graphite filled
Actuator material
Steel
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
136 bar
Approvals
API 624
DN
3/4" (20)
H
155 mm
L
90 mm
M
80 mm
Weight
1.8 kg