LVF

LVF Check valve Type: 1806 Steel/Trim 8 Disc With spring Straight Class 600 Flange 3/4" (20)

  • ERIKS:13614964
Image 1
Image 2
Image 1
Image 2
Forged steel check valve, piston type, with bolted cover and flanged ends, Class 600
Save to list

€125.00/ pieceexcl. VAT

€151.25incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1806
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM A105N
Surface protection
Phosphated
Nominal inner diameter
3/4" (20)
Connection
Flange
Pressure rating
Class 600
Flange finish
Raised face
Face to Face norm
ASME B16.10, T3, Serie 7
Face to Face length
191 mm
Valve shape
Flap
With spring
Yes
Sealing
Trim 8
Material disc
ASTM A479 410
Material cover
ASTM A105N
Material cover gasket
Stainless steel 316 SW Graphite filled
Spring material
ASTM A479 316
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
100
DN
3/4" (20)
A
118 mm
H
85 mm
L
191 mm
Weight
5.3 kg