




€125.00/ pieceexcl. VAT
€151.25incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 1805 |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM A105N |
Surface protection | Phosphated |
Nominal inner diameter | 3/4" (20) |
Connection | Flange |
Pressure rating | Class 300 |
Flange finish | Raised face |
Face to Face norm | ASME B16.10, T2, Serie 15 |
Face to Face length | 178 mm |
Valve shape | Flap |
With spring | Yes |
Sealing | Trim 8 |
Material disc | ASTM A479 410 |
Material cover | ASTM A105N |
Material cover gasket | Stainless steel 316 SW Graphite filled |
Spring material | ASTM A479 316 |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 50 |
DN | 3/4" (20) |
A | 118 mm |
H | 85 mm |
L | 178 mm |
Weight | 5.1 kg |