LVF

LVF Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 1.1/2" (40)

  • ERIKS:13615051
Image 1
Image 2
Image 1
Image 2
Forged steel check valve, piston type, with bolted cover and flanged ends, Class 300
Save to list

€235.00/ pieceexcl. VAT

€284.35incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1805
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM A105N
Surface protection
Phosphated
Nominal inner diameter
1.1/2" (40)
Connection
Flange
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
ASME B16.10, T2, Serie 15
Face to Face length
229 mm
Valve shape
Flap
With spring
Yes
Sealing
Trim 8
Material disc
ASTM A479 410
Material cover
ASTM A105N
Material cover gasket
Stainless steel 316 SW Graphite filled
Spring material
ASTM A479 316
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
50
DN
1.1/2" (40)
A
156 mm
H
100 mm
L
229 mm
Weight
12.5 kg