






€48.00/ pieceexcl. VAT
€58.08incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 1732 |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM A105N |
Surface protection | Phosphated |
Nominal inner diameter | 3/4" (20) |
Connection | Socket weld |
Standard welding connection | ASME B16.11 |
Pressure rating | Class 800 |
Face to Face norm | Manufacturer standard |
Face to Face length | 90 mm |
Valve shape | Flap |
With spring | Yes |
Sealing | Trim 8 |
Material disc | ASTM A479 410 |
Material cover | ASTM A105N |
Material cover gasket | Stainless steel 316 SW Graphite filled |
Spring material | ASTM A479 316 |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 136 |
DN | 3/4" (20) |
H | 55 mm |
L | 90 mm |
Weight | 1.8 kg |