






€43.60/ pieceexcl. VAT
€52.76incl. VAT
Estimated delivery date - 22/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LVF |
Type | 1732 |
Norm | ASME |
Construction type | Straight |
Housing material | Steel |
Material quality | ASTM A105N |
Surface protection | Phosphated |
Nominal inner diameter | 1/2" (15) |
Connection | Socket weld |
Standard welding connection | ASME B16.11 |
Pressure rating | Class 800 |
Face to Face norm | Manufacturer standard |
Face to Face length | 80 mm |
Valve shape | Flap |
With spring | Yes |
Sealing | Trim 8 |
Material disc | ASTM A479 410 |
Material cover | ASTM A105N |
Material cover gasket | Stainless steel 316 SW Graphite filled |
Spring material | ASTM A479 316 |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 426 °C |
Maximum pressure difference at 20 °C | 136 |
DN | 1/2" (15) |
H | 49 mm |
L | 80 mm |
Weight | 1.1 kg |