LVF

LVF Check valve Type: 1730 Steel/Trim 8 Disc With spring Straight Class 800 Internal thread (NPT) 2" (50)

  • ERIKS:13614953
Image 1
Image 2
Image 1
Image 2
Forged steel check valve, piston type, with bolted cover and NPT thread ends, Class 800.
Save to list

€163.00/ pieceexcl. VAT

€197.23incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1730
Norm
ASME
Construction type
Straight
Housing material
Steel
Material quality
ASTM A105N
Surface protection
Phosphated
Nominal inner diameter
2" (50)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
Class 800
Face to Face length
170 mm
Valve shape
Flap
With spring
Yes
Sealing
Trim 8
Material disc
ASTM A479 410
Material cover
ASTM A105N
Material cover gasket
Stainless steel 316 SW Graphite filled
Spring material
ASTM A479 316
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
136
DN
2" (50)
H
120 mm
L
170 mm
Weight
8.4 kg