LVF

LVF Check valve Type: 1722 Stainless steel/Trim 12 Disc With spring Straight Class 800 Socket weld 1" (25)

  • ERIKS:13615045
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Forged stainless steel check valve, piston type, with bolted cover and socket weld ends, Class 800.
Save to list

€217.00/ pieceexcl. VAT

€262.57incl. VAT

Estimated delivery date - 12/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1722
Norm
ASME
Construction type
Straight
Housing material
Stainless steel
Material quality
ASTM A182 F316L
Nominal inner diameter
1" (25)
Connection
Socket weld
Standard welding connection
ASME B16.11
Pressure rating
Class 800
Face to Face norm
Manufacturer standard
Face to Face length
110 mm
Valve shape
Flap
With spring
Yes
Sealing
Trim 12
Material disc
ASTM A182 F316L
Material cover
ASTM A182 F316L
Material cover gasket
Stainless steel 316 SW Graphite filled
Spring material
ASTM A182 F316L
Minimum medium temperature (continuous)
-196 °C
Maximum medium temperature (continuous)
540 °C
Maximum pressure difference at 20 °C
136
DN
1" (25)
H
70 mm
L
110 mm
Weight
2.6 kg