LVF

LVF Check valve Type: 1720 Stainless steel/Trim 12 Disc With spring Straight Class 800 Internal thread (NPT) 1/2" (15)

  • ERIKS:13615038
Image 1
Image 2
Image 1
Image 2
Forged stainless steel check valve, piston type, with bolted cover and NPT thread ends, Class 800.
Save to list

€147.50/ pieceexcl. VAT

€178.48incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1720
Norm
ASME
Construction type
Straight
Housing material
Stainless steel
Material quality
ASTM A182 F316L
Nominal inner diameter
1/2" (15)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
Class 800
Face to Face length
80 mm
Valve shape
Flap
With spring
Yes
Sealing
Trim 12
Material disc
ASTM A182 F316L
Material cover
ASTM A182 F316L
Material cover gasket
Stainless steel 316 SW Graphite filled
Spring material
ASTM A182 F316L
Minimum medium temperature (continuous)
-196 °C
Maximum medium temperature (continuous)
540 °C
Maximum pressure difference at 20 °C
136
DN
1/2" (15)
H
49 mm
L
80 mm
Weight
1.1 kg