

€14.69/ pieceexcl. VAT
€17.77incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Material | Brass |
Code | MKO 42 |
Maximum operating pressure | 10 bar |
Hose fitting type | Cap |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Cap |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Cap/plug |