

€14.24/ pieceexcl. VAT
€17.23incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | UDM |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | UDM |
Maximum operating pressure | 10 bar |
Hose fitting type | Cap |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA USA |
Connection termination size 2 | Claw distance 41mm |
Seal material 2 | NBR |
Type of component | Cap/plug |