

€24.72/ pieceexcl. VAT
€29.91incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | SSGI |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | SSGI |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Claw type SSGI |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |