

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | KIG |
Execution | Internal thread |
Type | KIG |
Material | Cast iron |
Thread connection | Inner thread gas cylindrical (BSPP) |
Size of threaded connection | 3/4" |
Seal material | NBR |
€3.71/ pieceexcl. VAT
€4.49incl. VAT
519 In stock - Estimated delivery date 09/11/2026