

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | KIA |
Material | Cast iron |
Code | KIA 38 |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | EA USA |
Connection termination size 2 | Claw distance 41mm |
Seal material 2 | NBR |
Type of component | End coupling |