LUDECKE

LUDECKE Coupling KAG-10 SS M BSP 1"

  • ERIKS:11096000
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LUDECKE
Type
EKA
Material
AISI 316
Code
EKA
Maximum operating pressure
16 bar
Hose fitting type
Male thread
Connection termination
BSPP
Connection termination size
1"
Hose fitting type 2
Claw coupling
Connection termination 2
Claw type EK
Connection termination size 2
Claw distance 42mm
Seal material 2
FPM
Type of component
Quick Coupling