

€52.52/ pieceexcl. VAT
€63.55incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Type | EKI |
Material | AISI 316 |
Code | EKI |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Claw type EK |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |