
€18.79/ pieceexcl. VAT
€22.74incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LUDECKE |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | Standard |
Connection termination size 2 | Claw distance 42mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |