

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOWARA |
Series | DOMO |
Maximum flow rate | 30000 l/min |
Nominal volume flow rate | 30 m³/h |
Max. immersion depth | 5 m |
With float | No |
Supply voltage | 1 x 230V AC |
Frequency | 50Hz |
Length connecting cord | 10 m |
Rotational speed | 2850 rpm |
Connection | Internal thread (BSPP) |
Connection size | 2" (50) |
Material pump casing | Stainless steel |
Material quality | 1.4301 |
Pump casing material | Stainless steel SS 304 (1.4301) |
Level of protection (IP value) | IPX8 |
Insulation class acc. to IEC | F |