

€335.28/ pieceexcl. VAT
€405.69incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOWARA |
Series | DOC |
Material pump casing | Synthetic material |
Material quality | PPE/PS hars/20% GF |
Pump casing material | Stainless steel SS 304 (1.4301) |
Level of protection (IP value) | IPX8 |
Insulation class acc. to IEC | B |