LOWARA

LOWARA Submersible pump Series: DL109/A 3x400V AC 1,1kW

  • ERIKS:13550163
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOWARA
Series
DL
Maximum flow rate
36000 l/min
Nominal volume flow rate
36 m³/h
Max. immersion depth
5 m
With float
No
Supply voltage
3 x 400V AC
Frequency
50Hz
Length connecting cord
10 m
Rotational speed
2850 rpm
Connection
Internal thread (BSPP)
Connection size
2" (50)
Material pump casing
Cast iron
Material quality
EN-JL1030
Pump casing material
Stainless steel SS 304 (1.4301)
Level of protection (IP value)
IPX8
Insulation class acc. to IEC
F