

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOWARA |
Series | DIWA |
Discharge head | 13.9 m |
Maximum flow rate | 300 l/min |
Max. dimension of fixed parts | 8 mm |
Max. immersion depth | 7 m |
With float | No |
Chopper | No |
Supply voltage | 3 x 380-415V AC |
Frequency | 50Hz |
Length connecting cord | 10 m |
Motor power | 0.75 kW |
Nominal current | 2.1 A |
Connection | External thread (BSPP) |
Connection size | 1.1/2" (40) |
Material pump casing | Stainless steel |
Material quality | 1.4301 |
Pump casing material | Stainless steel SS 304 (1.4301) |
Level of protection (IP value) | IPX8 |
Insulation class acc. to IEC | F |
Medium temperature | from 0 to 50 °C |
Pump diameter | 178 mm |
Pump height | 358 mm |