

€604.12/ pieceexcl. VAT
€730.99incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LOWARA |
Series | DIWA |
Discharge head | 10 m |
Maximum flow rate | 250 l/min |
Max. dimension of fixed parts | 8 mm |
Max. immersion depth | 7 m |
With float | Yes |
Type of switch | Float switch |
Chopper | No |
Supply voltage | 1 x 230V AC |
Frequency | 50Hz |
Length connecting cord | 10 m |
Motor power | 0.55 kW |
Nominal current | 3.4 A |
Connection | External thread (BSPP) |
Connection size | 1.1/2" (40) |
Material pump casing | Stainless steel |
Material quality | 1.4301 |
Pump casing material | Stainless steel SS 304 (1.4301) |
Level of protection (IP value) | IPX8 |
Insulation class acc. to IEC | F |
Medium temperature | from 0 to 50 °C |
Pump diameter | 178 mm |
Pump height | 343 mm |