Mitre shears 3104Design: Body made of sheet metal, chrome plated, blades made of special steel, CNC ground, non-corrosive and non-stick coating, with two stops made of zinc die cast of 45° and markings for 15°, 30° and 90°. The original Löwe principle stands for a straight cut against a fixed anvil. Handles with plastic coating and slip guard. Application: For angle cutting of strips and profiles made of plastic, rubber, wood, etc.