LOCTITE

LOCTITE Thread sealant 5400, medium strength, 250 ml

  • ERIKS:12465742
  • Manufacturer:5010266010137
Image 1
Image 2
Image 1
Image 2
LOCTITE® 5400 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. It ensures an instant, low-pressure seal for metal pipes and fittings at low temperatures. Will not creep, shrink or block systems by shredding. LOCTITE® 5400 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.

General purpose liquid thread sealant for sealing metal threads
No hazard symbols, no risk phrases & no safety phrases
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening
Thread size: M80 / R3"
Save to list

€115.61/ pieceexcl. VAT

€139.89incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Type
5400
Volume
250 ml
Viscosity
12500.0 mPa·s (cP)