LOCTITE

LOCTITE SI 5980 Flange Sealant 40ml

  • ERIKS:13229067
  • Manufacturer:5010266005218
Image 1
LOCTITE® SI 5980 is a flange sealant designed especially for gasketing applications. It withstands in-line, low-pressure tests carried out after assembly of the flanges. Typical applications include stamped sheet metal covers (timing gear covers and oil sumps) where good oil resistance and the ability to withstand high joint movement is required. The product has leading health and safety features.
Save to list

€14.11/ pieceexcl. VAT

€17.07incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5980
Packaging
Pipe
Volume
40 ml