LOCTITE

LOCTITE SI 5926 Instant Gasket Blister Card 40ml

  • ERIKS:23165298
  • Manufacturer:5010266429427
Image 1
LOCTITE® SI 5926 is a multi-purpose flexible silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. This product resists aging, weathering and thermal cycling without hardening, shrinking or cracking. Typical applications include valve covers, timing gear covers, differential covers, oil pans, transmission pans, water pumps, and thermostat housings. This product is typically used in applications with an operating temperature range of -54 °C to 204 °C.
Multi-purpose flexible silicone sealant. Can be used on metal, plastic and painted parts
Resists vibration, thermal expansion and contraction
Operating temperature range of -54 °C to +150 °C.
Save to list

€9.19/ pieceexcl. VAT

€11.12incl. VAT

47 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LOCTITE
Series
5926
Application
Gasketing
Volume
40 ml
Colour
Blue
Related products
Product Image

LOCTITE Glue/sealant remover LOCTITE SF 7200 400ml

  • Eriks:13397546
  • Manufacturer:2099006

€18.41/ pieceexcl. VAT

€22.28incl. VAT

179 In stock - Estimated delivery date 26/10/2026